Caleffi

3 in. 3/4 in. Thermostatic Mixing Valve Union-Sweat

Part #C521359A  |  Manufacturer Part #521359A

Call for Pricing EACH

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The valve is designed to prevent the flow of water discharging from the mixed water outlet in the event of the failure of hot or cold supply
  • Parts Warranty: 2 Years

Specifications

End Connection 1: Sweat

End Connections: Sweat

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Flow Rate: 2 gpm

Material: Brass

Maximum Temperature: 185

Minimum Temperature: 39

Valve Size: 3 in