3/4 in. Loop Fitting for Manifold

Part #C682550A  |  Item #4003401  |  Manufacturer Part #682550A

$ 15.70 EACH
(Pricing is for 3/4 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: PEX

End Connections: PEX

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Material: [Aluminum, Brass]

Maximum Pressure: 150 psi

Maximum Temperature: 200