3/4 in. NPT Brass Balancing Valve

You last purchased this on
 
Caleffi North America

3/4 in. NPT Brass Balancing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

3/4 in. NPT Brass Balancing Valve

  • Fast #
  • Part #C127351AFG50
  • Item #4003322
  • Manufacturer Part #127351AF G50
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5 in
Material:
Brass
Maximum Temperature:
212
Minimum Temperature:
32
Pressure - Maximum:
232 psi
Valve Size:
3/4 in
Valve Type:
Ball Valve