3/4 in. NPT Male Union Automatic Filling Valve

You last purchased this on
 
Caleffi North America

3/4 in. NPT Male Union Automatic Filling Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

3/4 in. NPT Male Union Automatic Filling Valve

  • Fast #
  • Part #C535051A
  • Item #4488093
  • Manufacturer Part #535051A
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Material:
Brass
Maximum Temperature:
140
Pressure - Maximum:
365 psi
Valve Size:
3/4 in