3/4 x 1 in. FPT x MPT Brass Bushing

Part #CNA10089  |  Item #4003404  |  Manufacturer Part #NA10089

$ 14.70 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in x 1 in

    Part #CNA10089Item #4003404Mfr. Part #NA10089

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.70 /EACH
    Added to your cart. View Cart

Product Details

  • Parts Warranty: 2 Years

Documents

Specifications

Clean Bagged: No

End Connection 1: FPT

End Connection 2: MPT

End Connections: FPT x MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 1 in

Fitting Sizes: 3/4 in x 1 in

Fitting Type: Reducing

Material: Brass