3/4 x 3/4 in. Extra HI CAPA Automatic Air Vent

Part #C501502A  |  Item #3810952  |  Manufacturer Part #501502A

$ 248.00 EACH

Fitting Sizes:

3/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Documents

Specifications

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Material: Brass

Maximum Temperature: 250

Minimum Temperature: -4