Caleffi

5231 Series 1 in. Sweat Thermostat Mixing Valve

Part #C523168A  |  Manufacturer Part #523168A

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

CSA Certified: CSA B125.3

Collection: 5231 Series

End Connection 1: Sweat

End Connection 2: Sweat

End Connection 3: Sweat

End Connections: Sweat

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 200 psi

NSF Certified: No

Recommended Valve Application: Water

Valve Size: 1 in

Valve Type: Thermostat Mixing Valve