Caleffi
548 Series 1-1/2 in. Sweat Union Hydronic Separator
Part #C548098A | Item #4158303 | Manufacturer Part #548098A
$
817.00
EACH
(Pricing is for 1-1/2 in)
Valve Size
Product Details
- Flow capacity of 26 gallons per minute
- Features a 1/2" thermowell tap
- With pre-formed insulation shell
- Stainless steel internal baffle
- Automatic air vent
- Features 1/2" service check valve
- Drain valve
- Parts Warranty: 2 Years
Documents
Specifications
Collection: 548 Series
End Connection 1: Sweat
End Connection 2: Flanged
End Connections: Sweat x Flanged
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Flow Rate: 26 gpm
Material: Steel
Maximum Pressure: 150 psi
Maximum Temperature: 210
Minimum Temperature: 32
Valve Size: 1-1/2 in