1-1/4 in. Sweat Union Hydronic Separator
548 Series 1-1/4 in. Sweat Union Hydronic Separator
Frequently Purchased Together
Product Details
- Features a 1/2" thermowell tap
- With pre-formed insulation shell
- Flow capacity of 18 gallons per minute
- Parts Warranty: 2 Years
- Features 1/2" service check valve
- Drain valve
- Automatic air vent
- Stainless steel internal baffle
Specifications
- Collection:
- 548 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Flow Rate:
- 18 gpm
- Material:
- Brass
- Maximum Temperature:
- 210
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1-1/4 in