1 in. Sweat Union Hydronic Separator

You last purchased this on
 
Caleffi North America

548 Series 1 in. Sweat Union Hydronic Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

548 Series 1 in. Sweat Union Hydronic Separator

  • Fast #
  • Part #C548096A
  • Item #3810759
  • Manufacturer Part #548096A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features a 1/2" thermowell tap
  • With pre-formed insulation shell
  • Flow capacity of 11 gallons per minute
  • Parts Warranty: 2 Years
  • Features 1/2" service check valve
  • Drain valve
  • Automatic air vent
  • Stainless steel internal baffle
  • Requires Certification

Specifications

Collection:
548 Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Flow Rate:
11 gpm
Material:
Steel
Maximum Temperature:
210
Minimum Temperature:
32
Pressure - Maximum:
150 psi
Valve Size:
1 in