2 in. Sweat Air and Dirt Separator

You last purchased this on
 
Caleffi North America

548 Series 2 in. Sweat Air and Dirt Separator

  • Fast #
  • Part #C548099A
  • Item #4158309
  • Manufacturer Part #548099A
3.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

548 Series 2 in. Sweat Air and Dirt Separator

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features a 1/2" thermowell tap
  • With pre-formed insulation shell
  • Flow capacity of 37 gallons per minute
  • Parts Warranty: 2 Years
  • Features 1/2" service check valve
  • Drain valve
  • Automatic air vent
  • Stainless steel internal baffle
  • Requires Certification

Specifications

Collection:
548 Series
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
37 gpm
Material:
Brass
Maximum Temperature:
210
Minimum Temperature:
32