Caleffi 548 Series 3 in. Flanged Hydronic Separator

C548082A

Manufacturer Part #: 548082A

Fitting Sizes

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Parts Warranty: 2 Years

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
Collection
548 Series
End Connections
Flanged
Flow Rate
123.3 gpm
Maximum Pressure
150 psi
Width
18 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday