Caleffi

AutoFill™ 1/2 in. Brass Sweat x NPT 175 psi Backflow Preventer

Part #C573493A  |  Item #3810724  |  Manufacturer Part #573493A

$ 74.90 EACH

Valve Size:

1/2 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Parts Warranty: 2 Years

Not Approved for Potable Water Applications

Documents

Specifications

Collection: AutoFill™

End Connection 1: Sweat

End Connection 2: NPT

End Connections: Sweat x NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: 175 psi

Valve Size: 1/2 in