1-1/4 in. NPT Magnetic Dirt Separator
This product has been replaced by
Manufacturer Part #546307AM
Dirtcal® Dirtmag® 1-1/4 in. NPT Magnetic Dirt Separator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Parts Warranty: 2 Years
Specifications
- ANSI:
- ANSI B16.5
- Collection:
- Dirtcal® Dirtmag®
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 15.3 gpm
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 150 psi
- Type:
- C546207A
- Width:
- 4-7/8 in