Dirtmag® 3 in. Flanged Magnetic Dirt Separator

Part #C546580AM  |  Item #7542960  |  Manufacturer Part #546580AM

$ 2,482.00 EACH

Fitting Sizes:

3 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.5

Collection: Dirtmag®

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 95 gpm

Height: 30-5/8 in

Material: Painted Steel

Maximum Pressure: 150 psi

Width: 18-3/8 in