1-1/2 in. FNPT Air Separator with Service Check Valve
Discal® 1-1/2 in. FNPT Air Separator with Service Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Discal®
- End Connection 1:
- FNPT
- End Connection 2:
- NPT
- End Connections:
- FNPT x NPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 73.1 gpm
- Height:
- 8-1/4 in
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 150 psi