1-1/2 in. Sweat Compact Air Separator with Check
Discal® 1-1/2 in. Sweat Compact Air Separator with Check
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- Discal®
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 73.1 gpm
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32