Caleffi Discal® 1-1/4 in. FNPT Air Separator

C551007A

Manufacturer Part #: 551007A

Fitting Sizes

1-1/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Parts Warranty: 2 Years

SPECIFICATIONS

ANSI Specifications
ANSI B16.5
Collection
Discal®
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1-1/4 in
Flow Rate
56.4 gpm
Height
7-1/2 in
ISO Specifications
ISO 9001
Maximum Pressure
150 psi
Maximum Temperature
250
Minimum Temperature
32

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday