1 x 1/2 in. Flanged Resin and Steel Hydronic Air Separator
Discal® 1 x 1/2 in. Flanged Resin and Steel Hydronic Air Separator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- ANSI:
- ANSI B16.5
- Coating:
- Epoxy
- Collection:
- Discal®
- Color Finish Name:
- Steel
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1 in x 1/2 in
- Flow Rate:
- 324 gpm
- Height:
- 23-7/8 in
- ISO:
- ISO 9001
- Length:
- 18-1/2 in
- Material:
- Steel
- Maximum Temperature:
- 250
- Minimum Temperature:
- 32
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- UL Listed:
- No
- Weight:
- 66 lb
- Width:
- 8-5/8 in