2-1/2 in. Flanged Air Separator

You last purchased this on
 
Caleffi North America

Discal® 2-1/2 in. Flanged Air Separator

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Discal® 2-1/2 in. Flanged Air Separator

  • Fast #
  • Part #C551060A
  • Item #3810733
  • Manufacturer Part #551060A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

ANSI:
ANSI B16.5
Collection:
Discal®
End Connection 1:
Flanged
End Connections:
Flanged
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
174 gpm
Material:
Steel
Maximum Temperature:
250
Minimum Temperature:
32
Pressure - Maximum:
150 psi
Width:
6-5/8 in