3/4 in. Press Thermostat Mixing Valve
MixCal™ 3/4 in. Press Thermostat Mixing Valve
Frequently Purchased Together
Product Details
- DZR low-lead brass valve body
- Internal anti-scale materials
- Adjustable thermostatic mixing valve for radiant hydronic heating systems and domestic water systems
- Adjustable range: 95?- 150?F
- Max inlet temp: 195?F
- Max working pressure: 200 psi
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372 2011
- ASSE Standards:
- ASSE 1017 2009
- CSA Certified:
- CSA B125.3 2012
- Collection:
- MixCal™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Flow Rate:
- 1.3 gpm
- Height:
- 8-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-5/8 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372-2011
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Recommended Valve Application:
- Water
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve