1/2 in. Brass Male Inlet x Female Outlet Fill Valve
553 Series 1/2 in. Brass Male Inlet x Female Outlet Fill Valve
Frequently Purchased Together
Product Details
- Pre-adjustable for required pressure
- Pre-assembled version is also available, complete with upstream backflow preventer
- Main function is to main the pressure of the system stable at a set value, automatically filling up with water as needed
- Parts Warranty: 2 Years
Specifications
- Collection:
- 553 Series
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Material:
- Brass
- Maximum Temperature:
- 210
- Pressure - Maximum:
- 230 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1/2 in
- Valve Type:
- Fill Valve