2-1/2 in. Flanged 150 psi Stainless Steel Hydraulic Separator
548 Series 2-1/2 in. Flanged 150 psi Stainless Steel Hydraulic Separator
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- ANSI:
- ANSI B16.5 Class 150
- Collection:
- 548 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 80 gpm
- Height:
- 39-1/2 in
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 32 to 270 Deg F
- Weight:
- 82 lb
- Width:
- 13-3/4 in