0 items

Caleffi QuickSetter™ Manual Ball Valve with Flowers Motor

C1322A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
QuickSetter™
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Material
Brass
Maximum Pressure
150 psi
Maximum Temperature
230
Valve Disc Material
Brass
Valve Seat Material
EPDM
Valve Size
1 in
Valve Type
Ball Valve
Width
1 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday