Caleffi Presscon™ Press Fitting Kit (Set of 2)

CNA122

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Presscon™
End Connection 1
Copper Press
End Connection 2
Union
Fitting Size 1
1/2 in
Fitting Size 2
1 in
Fitting Sizes
1/2 in x 1 in
Lead Law Compliant
Yes
Material
Brass, Copper
Package Quantity
Set of 2

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday