QuickSetter™ 1-1/2 in. Balancing Valve with Flow Meter

Part #C132882A  |  Item #4003524  |  Manufacturer Part #132882A

$ 333.00 EACH

Valve Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: QuickSetter™

End Connection 1: FNPT

End Connection 2: NPT

End Connections: FNPT x NPT

Flow Rate: 32 gpm

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 230

Valve Size: 1-1/2 in

Valve Type: Pressure Balancing Valve

Width: 6-3/4 in