1/2 in. Balancing Valve
QuickSetter™ 1/2 in. Balancing Valve
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- Collection:
- QuickSetter™
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.75 gpm
- Material:
- Brass
- Maximum Temperature:
- 230
- Minimum Temperature:
- 14
- Pressure - Maximum:
- 150 psi
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve