1/8 in. Air Vent in Brass
Robocal™ 1/8 in. Air Vent in Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminates the danger of leakage due to debris
- Parts Warranty: 2 Years
- Extra high capacity float type automatic air vent designed for use on large pipes
Specifications
- Collection:
- Robocal™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Faucet Connection Size:
- 1/2 in
- Fits Pipe Size:
- 1/8 in
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Material:
- Brass
- Maximum Temperature:
- 240
- Valve Material:
- Brass