Sep4™ 3 in. Flanged Magnetic Hydraulic Separator

Part #C549582A  |  Item #7542962  |  Manufacturer Part #549582A

$ 4,856.00 EACH
(Pricing is for 3 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sep4™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Flow Rate: 124 gpm