Sep4™ 4 in. Flanged Magnetic Hydraulic Separator

Part #C549510A  |  Item #7542961  |  Manufacturer Part #549510A

$ 5,439.00 EACH
(Pricing is for 4 in)

Fitting Sizes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Sep4™

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Flow Rate: 247 gpm