Series 519 1-1/4 in. Differential Pressure By-pass Valve

Part #C519709A  |  Item #3810778  |  Manufacturer Part #519709A

$ 202.00 EACH

Valve Size:

1-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: Series 519

End Connection 1: NPT

End Connection 2: Sweat

End Connections: NPT x Sweat

Flow Rate: 45 gpm

Material: Brass

Maximum Temperature: 230

Minimum Temperature: 32

Valve Size: 1-1/4 in

Valve Type: Bypass Valve