Caleffi
Series 519 1 in. NPT Differential Pressure By-pass Valve
Part #C519600A | Item #3810815 | Manufacturer Part #519600A
$
168.00
per PAIR
Valve Size:
1 inProduct Details
- Parts Warranty: 2 Years
Documents
Specifications
Collection: Series 519
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Flow Rate: 40 gpm
Material: Brass
Maximum Temperature: 230
Minimum Temperature: 32
Valve Size: 1 in
Valve Type: Bypass Valve