3/4 in. Differential Pressure Bypass Valve

You last purchased this on
 
Caleffi North America

Series 519 3/4 in. Differential Pressure Bypass Valve

  • Fast #
  • Part #C519599A
  • Item #4003299
  • Manufacturer Part #519599A
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Series 519 3/4 in. Differential Pressure Bypass Valve

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts Warranty: 2 Years
  • Requires Certification

Specifications

Collection:
Series 519
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Flow Rate:
9 gpm
Length:
5-9/16 in
Material:
Brass
Maximum Temperature:
230
Minimum Temperature:
32
Pressure - Maximum:
150 psi
Valve Size:
3/4 in
Valve Type:
Bypass Valve