Caleffi Sweat 3 Way Mixing Valve

C52109A

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Exclusive Lustertone® finish
  • Fully undercoated to dampen sound and prevent condensation
  • High quality stainless steel
  • U-channel type mounting system

SPECIFICATIONS

End Connection 1
Sweat
End Connection 2
Sweat
Lead Law Compliant
Yes
Maximum Pressure
200 psi
Maximum Temperature
200
Valve Size
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday