1 in. Press Zone Valve
Z-one™ 1 in. Press Zone Valve
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Z-one™
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-5/8 in
- Maximum Temperature:
- 240
- NSF Certified:
- No
- Pressure - Maximum:
- 20 psi
- UL Listed:
- Yes
- Valve Size:
- 1 in
- Volts:
- 24V