1/2 x 3/4 x 1 in. Inverted Flare
Z-one™ 1/2 x 3/4 x 1 in. Inverted Flare
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Parts Warranty: 2 Years
Specifications
- AMP:
- 0.4, 5
- Collection:
- Z-one™
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.5 gpm
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Temperature:
- 240
- Minimum Temperature:
- 32
- NSF:
- NSF 372 2011
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Recommended Valve Application:
- Water
- UL Listed:
- UL E239721/UL 86BP
- Valve Seat Material:
- Brass
- Valve Size:
- 1 in, 1/2 in, 3/4 in
- Valve Type:
- Hydronic Zone Valve