Z-one™ 120V Normally Closed Actuator with Auxiliary Switch

Part #CZ116000  |  Item #3810963  |  Manufacturer Part #Z116000

$ 93.10 EACH

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

Collection: Z-one™

Material: Brass

Maximum Pressure: 75 psi

Maximum Temperature: 240

Minimum Temperature: 32

Motor Enclosure: Semi Enclosed

Valve Type: Hydronic Zone Valve

Volts: 120V