24 V Electric Aluminum and Plastic Actuator
Z-one™ 24 V Electric Aluminum and Plastic Actuator
Frequently Purchased Together
Product Details
- Parts warranty: 2 years
- 24V with auxiliary switch 18" wire
Specifications
- Actuator Type:
- Electric
- Application:
- Zone Valves, Residential
- Collection:
- Z-one™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 2-3/8 in
- Material:
- Forged Brass, Stainless Steel
- Motor Enclosure:
- Semi Enclosed
- Pressure - Maximum:
- 300 psi
- UL Listed:
- UL 873/UL 1995-18
- Valve Body Material:
- Forged Brass
- Volts:
- 24V