Z-one™ 24V Normally Closed Actuator (Less Microswitch)

Part #CZ121000  |  Item #3810776  |  Manufacturer Part #Z121000

$ 86.30 EACH

Volts:

24V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Parts Warranty: 2 Years

Specifications

AMP: 0.4

Collection: Z-one™

Material: Brass

Maximum Temperature: 240

Minimum Temperature: 32

Motor Enclosure: Semi Enclosed

Valve Type: Hydronic Zone Valve

Volts: 24V

Watts: 5