3/4 in. Zone Valve with End Switch

You last purchased this on
 
Caleffi North America

Z-one™ 3/4 in. Zone Valve with End Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Caleffi North America

Z-one™ 3/4 in. Zone Valve with End Switch

  • Fast #
  • Part #CZ55
  • Item #3511770
  • Manufacturer Part #Z55
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Minimum cabinet size 21"
  • Parts Warranty: 2 Years
  • Fast, easy, and efficient installation and maintenance
  • Requires Certification

Specifications

AMP:
0.4
Collection:
Z-one™
End Connection 1:
Sweat
End Connections:
Sweat
Material:
Forged Brass
Maximum Temperature:
240
Minimum Temperature:
32
Pressure - Maximum:
300 psi
Recommended Valve Application:
Hot Water
UL Listed:
Yes
Valve Body Style:
2-way
Valve Size:
3/4 in
Valve Type:
Hydronic Zone Valve
Volts:
24V