Calibration Kit with 34AL Cylinder, Demand Flow Regulator, Case & Tubing
GX-2009 Calibration Kit with 34AL Cylinder, Demand Flow Regulator, Case & Tubing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual audible alarm ports (95 db @ 30 cm)
- Three visual alarm LED’s
- Simultaneous 4-gas (LEL, O2, H2S & CO) detection
- STEL and TWA readouts
- Twenty hours of operation (NiMH batteries)
- Impact resistant over-mold body, RFI shielded body
- IP-67 waterproof/dustproof design
- Vibration alarm
- Intrinsically safe, IECEx/ATEX/CSA approved
Specifications
- Application:
- Safety - Gas Detection
- Collection:
- GX-2009
- Weight:
- 4.0 lb