California Energy Commission Not Registered *CVR* *IN2ITI 2-IN-1 SHWR 2.5

Part #D75480D140  |  Manufacturer Part #75480D140

Type:

E00291010
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings

Specifications

ADA Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: Yes

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Plastic

Faucet Type: Handshower

Flow Rate: 2.5 gpm

Hand Shower Flow Rate: 2.5

High Pressure: 80

Material: Plastic

Showerhead Function: Multi

Spray Type: [Full Body, Full Spray w/ Massage, Fast Massage, Pause]

Type: E00291010