California Energy Commission Not Registered OIBR 4 13W MED CFL LGHT FITTER

Part #CF400CFLOB  |  Item #3788779  |  Manufacturer Part #F400CFL-OB

Type:

CF400CFLOB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

CEC Compliant: For Sale in CA

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Diameter: 12 in

Dimmable: No

Energy Star Compliant: No

Height: 4-3/4 in

Indoor Outdoor: Indoor

Installation Type: Universal Mount

Number Of Lights: 4

Type: CF400CFLOB

Watts: 13

Width: 12 in