California Energy Commission Registered 2.0 CU. FT. SMART INVERTER, ANTI-BACTERIA EASY CLEAN COATING, SENSOR COOK, BLACK
California Energy Commission Registered 2.0 CU. FT. SMART INVERTER, ANTI-BACTERIA EASY CLEAN COATING, SENSOR COOK, BLACK
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto Rapid Defrost
- Child Lock
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2 cu ft
- Coating:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Smooth Black
- Control Type:
- SmoothTouch
- Depth:
- 19-5/16 in
- Height:
- 13-9/16 in
- Microwave Type:
- Countertop
- Number of Settings:
- 7
- Type:
- LGLMC2075SB
- Watts:
- 1200 W
- Weight:
- 36 lb