California Energy Commission Registered 50 GAL POLARIS Propane 150KBTU NOX 40 CAT-IV RM ST&P 150PSI
Polaris™ California Energy Commission Registered 50 GAL POLARIS Propane 150KBTU NOX 40 CAT-IV RM ST&P 150PSI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank and helical heat exchanger are constructed from 444 stainless steel for excellent corrosion resistance without the need for an anode
- Ultra quiet blower and burner to minimize noise
- Condensing design operates at up to 96% thermal efficiency which saves money on operating costs compared to a standard 80% efficient gas water heater
- Side mounted hot and cold recirculating taps
- Two front access panels expose all serviceable components and modular components are all easily removed
- Ultra low NOx modulating gas burner
- Advanced electronic control features large touchscreen display, precise temperature control, advanced water heater status and diagnostics
- Power direct vent design
- 10 year limited tank and 1 year parts warranty
- CSA certified and ASME rated T&P relief valve
Specifications
- Application:
- Residential
- BTU:
- 150000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Polaris™
- Fuel Type:
- Propane
- MBH:
- 150
- Type:
- SGHX50150P
- Water Heater Capacity Range:
- 41 - 50 gal