California Energy Commission Registered Countertop Conventional Microwave OVEN 25 Black 1.5 Cubic Feet

Part #VVMOC206BK  |  Item #4202756  |  Manufacturer Part #VMOC206BK

Type:

VVMOC206BK
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prevent unwanted use and avoid action figure meltdowns with the child safety lock.
  • Convenience has never been so convenient thanks to a choice of countertop or built-in models. Customizable with trim kit option.
  • Cook even more even faster with our removable multi-cooking racks. Removable racks allow you to cook two things at once.
  • Even granny would approve of this microwave with heat and brown settings such as ConvecBroil, ConvecRoast, ConvecBake, and manual convection. Can be used not only as a microwave, but as a second oven as well.
  • With one touch of a button, a minute of cooking time is added to your meal.
  • Cook bigger and quicker with fast cooking times. Cooking times for certain foods are actually faster than using a built-in oven.

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 1.5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Type: VVMOC206BK