1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Chrome
1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-19/100 in
- Diameter:
- 4-3/16 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Height:
- 4-19/50 in
- Maximum Height:
- 4-19/50 in
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic®, Massage, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 0.85 lb