1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Brilliance® Champagne Bronze

You last purchased this on
 
Delta Faucet

1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Brilliance® Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1.75 gpm 5-function H2Okinetic® Spray, Full Body Spray, Massage Spray, Full Spray with Massage and Pause Showerhead in Brilliance® Champagne Bronze

  • Fast #
  • Part #D52637CZ18PK
  • Item #7561724
  • Manufacturer Part #52637-CZ18-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® Shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Spray settings include: H2OKinetic PowerDrench® spray, Full Body spray, Full Spray with Massage, Massaging spray
  • Installs in minutes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
4-19/100 in
Diameter:
4-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-19/50 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Maximum Height:
4-19/50 in
NSF Certified:
No
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Side Spray:
No
Smart Home Enabled:
No
Spray Type:
Full Body, Full w/ Massage, H2Okinetic®, Massage, Pause
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
0.85 lb