Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Full Body, Full Spray with Massage, H2Okinetic® PowerDrench™ Spray, Massage and Pause Showerhead in Brilliance® Stainless

  • Fast #
  • Part #D52637SS18PK
  • Item #7561969
  • Manufacturer Part #52637-SS18-PK
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Depth:
4-19/100 in
Diameter:
4-3/16 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Shower Arm Mount
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
4-3/8 in
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
80
Product Type:
Faucet
Shape:
Round
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massage, Pause
Style:
Traditional
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
Yes