35-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

You last purchased this on
 
KitchenAid

35-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
KitchenAid

35-1/4 in. 20.9 cu. ft. Bottom Mount Freezer Refrigerator in Panel Ready

  • Fast #
  • Part #KKBBL306EPA
  • Item #5025320
  • Manufacturer Part #KBBL306EPA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Preserva® Food Care System
  • Professionally-Inspired Design
  • Panel Ready
  • Intuitive Controls
  • SatinGlide® System with Soft-Close
  • LED Lighting
  • Platinum Interior Design
  • Automatic Ice Maker
  • ENERGY STAR® Qualified
  • Adjustable Spill-Resistant Glass Shelves
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
20.9 cu ft
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Electronic Touch
Depth:
27-3/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
5.56 cu ft cu ft
Green Product:
Yes, Energy Star
Height:
83-3/8 in
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.3 cu ft
Refrigerator Type:
Bottom Mount Freezer
Type:
KKBBL306EPA
UL Listed:
Yes
Volts:
120V
Width:
35-1/4 in